DESCRIPTION

  • Chain use with babbitt Chainwheel size #0
  • Trade size 2 chain
  • Weldless single loop lock link chain

Babbitt Steam Specialty 4-5/8 in. Galvanized Locking Link Chain

BGC0

Length:

SPECIFICATIONS

Depth
1-3/4 in
Height
4-5/8 in
Length
100 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS