Babbitt Steam Specialty 6-3/8 in. x 100 ft. Galvanized Locking Link Chain BGC4

DESCRIPTION

  • Hot dipped Galvanized weldless single loop lock link chain used with chainwheel sizes 4, 4 1/2, 5
  • Weight in lbs: 35 lbs/100'
  • Trade size 5/0 chain
  • Weldless single loop lock link chain

Babbitt Steam Specialty 6-3/8 in. x 100 ft. Galvanized Locking Link Chain

BGC4

Manufacturer Part #: GC-4

Length:

100 ft

SPECIFICATIONS

Depth
2-1/4 in
Height
6-3/8 in
Product Type
Chain
Type
BGC4

Print

DOCUMENTS