• Cart

DESCRIPTION

  • Cast iron sprocket rim with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 4 1/4" to 5 3/4"
  • Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions
  • Weight in lbs: 4 lbs

Babbitt Steam Specialty Safety Wheel® Cast Iron Rim with Guide Arm Safety Wheel

BCIRGSW

Valve Size:

SPECIFICATIONS

Collection
Safety Wheel®
Depth
1-1/2 in
Height
6-3/8 in
Material
Cast Iron
Valve Size
4-1/4 in - 5-3/4 in

Starting at
Call for Pricing
  • QUANTITY