DESCRIPTION

  • Diameter of valve hand wheel rim will fit 2" to 4"
  • Material: Cast Iron Sprocket Rim with Ductile Iron Guide Arms
  • Unit comes complete with sprocket rim, chain guide, attachment set and instructions
  • Weight in lbs: 2 lbs

Babbitt Steam Specialty Rim with Guide Arm Chain Wheel

BCIRG0

Material:

SPECIFICATIONS

Depth
7/8 in
Height
4-5/8 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS