Babbitt Steam Specialty

Safety Wheel® 4 in. Cast Iron Rim with Guide Arm Safety Wheel

Part #BCIRGSW4  |  Manufacturer Part #CIRGSW-4

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions for installation
  • Will fit valve hand wheel diameter range of 19 1/4" to 22"
  • Cast iron Chainwheel with ductile iron guide arms

Documents

Specifications

Collection: Safety Wheel®

Depth: 3-1/8 in

Diameter: 22 in

Handle Material: Cast Iron

Handle Type: Wheel

Height: 21-1/2 in