BACK SUPP ECON BELT LG
BACK SUPP ECON BELT LG
Product Details
Product Details
- This economical support is designed with an eight-inch back panel, positive hook and loop material front panels and three inch wide elastic V-shaped side pulls.
- Comes with detachable elastic suspenders
- Large
Documents
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polypropylene, Nylon
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.