Stainless Steel and Iron 30 x 30 x 16 in. Enclosure for Backflow Devices
Guardshack™ Stainless Steel and Iron 30 x 30 x 16 in. Enclosure for Backflow Devices
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53 Grade AEW, ASTM D-2794, ASTM D-3359
- Coating:
- Powder Coated
- Collection:
- Guardshack™
- Gauge (metal):
- 13 ga
- Height:
- 30 in
- Length:
- 30 in
- Material:
- Stainless Steel, Iron
- Product Type:
- Valve Enclosure
- Schedule Class:
- 40
- UL Listed:
- No
- Width:
- 16 in