Badger Meter
1-1/2 in. M120 Bronze Water Meter
Part #BB120JP12 | Item #317025 | Manufacturer Part #B120JP12
Fitting Sizes:
1-1/2 in x 1-1/2 inProduct Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
AWWA Specifications: AWWA C-700
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1-1/2 in
Flow Rate: 80 gpm
Height: 7 in
Length: 12-5/8 in
Material: Bronze
Maximum Pressure: 150 psi
Maximum Temperature: 80
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: Single Jet
Waterworks Application: Water