1 in. M70 LL Bronze Water Meter

Part #BB70LLL  |  Item #4291556  |  Manufacturer Part #B70LLL

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wide flow range
  • Easily maintained without removing from line
  • Durable components for minimal maintenance
  • Wide range of compatible accessories
  • The badger meter recordall (RCDL) positive displacement meters are one of the most cost effective methods in metering industrial fluids
  • The RCDL meter has a simple, efficient design for high accuracy and repeatability over the entire meter flow range
  • For use in measurement of potable cold water in residential, commercial and industrial services where flow is in one direction only
  • 150 psi maximum pressure

Documents

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Threaded

End Connection 2: MNPT

End Connections: Threaded x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 70 gpm

Height: 6-1/2 in

Material: Bronze Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Positive Displacement Meter

Waterworks Application: Water

Weight: 12