DESCRIPTION

  • Direct magnetic drive
  • Products sold in select areas only - please contact your local branch for availability in your area

Badger Meter 1 in. M70 LL Bronze Water Meter Red Rubber

BB70LLRR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-700
Color Finish
Red
End Connection 1
Spud Thread
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Flow Rate
50 gpm
Height
6-1/2 in
Length
10-3/4 in
Material
Cast Bronze
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 1 in
Type
Single Jet
Waterworks Application
Water