DESCRIPTION

  • Direct magnetic drive
  • Products sold in select areas only - please contact your local branch for availability in your area

Badger Meter 2 in. Bronze DISC Meter

BM170

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-700
Fitting Size 1
2 in
Fitting Size 2
2 in
Flow Rate
100 gpm
Height
8 in
Length
15-1/4 in
Material
Cast Bronze
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 in x 2 in
Type
Single Jet