Badger Meter

2 x 2 in. Industrial Turbine Water Disc Meter

Part #BM170GEG100WUSK

Fitting Sizes:

2 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Flow Rate: 80 gpm

Lead Law Compliant: Yes

Length: 22-7/8 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 250

NSF Certified: No

Type: Turbine