DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Badger Meter 3/4 in. Bronze Meter Connector

B7559002

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Bronze
Size
3/4 in x 3/4 in