DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Badger Meter 3/4x7-1/2 in. Local Reading Pit Lid Meter

BP25

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-700
End Connection 1
Spud Thread
End Connection 2
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
7-1/2 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in
Type
Single Jet