DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Badger Meter 3 in. Bronze Plate Strainer Round Flanged

BSTPL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Bronze
Size
3 in x 3 in