Badger Meter

3 in. Bronze Water Meter

Part #BRCCM  |  Manufacturer Part #3 COMPOUND CFT

Width:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Bronze

NSF Certified: No

Type: Meter

Waterworks Application: Water

Width: 3 in