3/4 in. Bronze Water Meter

Part #BB35SE11  |  Item #326850  |  Manufacturer Part #B35SE11

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Meter

End Connections: Meter

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 9 in

Material: Bronze

NSF Certified: No

Waterworks Application: Water