3/4 x 5/8 in. Bronze and Thermoplastic Nutating Disc Meter

Part #BB25B211  |  Item #150067  |  Manufacturer Part #B25B211

Call for Pricing EACH

Fitting Sizes:

5/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Wide flow range
  • Easily maintained without removing from line
  • Durable components for minimal maintenance
  • Wide range of compatible accessories
  • The badger meter recordall (RCDL) positive displacement meters are one of the most cost effective methods in metering industrial fluids
  • The RCDL meter has a simple, efficient design for high accuracy and repeatability over the entire meter flow range
  • 150 psi maximum pressure

Documents

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Flow Rate: 25 gpm

Length: 7-1/2 in

Material: Bronze Alloy

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Positive Displacement Meter

Weight: 5