3/4 x 5/8 in. Bronze and Thermoplastic Nutating Disc Meter

You last purchased this on
 
Badger Meter

3/4 x 5/8 in. Bronze and Thermoplastic Nutating Disc Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

3/4 x 5/8 in. Bronze and Thermoplastic Nutating Disc Meter

  • Fast #
  • Part #BM25F
  • Item #1856021
  • Manufacturer Part #M25F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Flow Rate:
170 gpm
Length:
7-1/2 in
Material:
Bronze, Plastic
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Single Jet