3/4 x 5/8 in. Industrial Water Disc Meter

You last purchased this on
 
Badger Meter

3/4 x 5/8 in. Industrial Water Disc Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

3/4 x 5/8 in. Industrial Water Disc Meter

  • Fast #
  • Part #BRCDLM25
  • Item #4733425
  • Manufacturer Part #RCDLM25
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Flow Rate:
10 gpm
Height:
5-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-7/16 in
Material:
Bronze
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Positive Displacement Meter