DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Badger Meter 4 in. Bronze Plate Strainer Round Flanged

BSTPM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Bronze
Size
4 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday