4 in. Bronze Plate Strainer Round Flanged

Part #BSTPMN  |  Item #921724

Call for Pricing EACH

Fitting Sizes:

4 in x 4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Material: Bronze