DESCRIPTION

  • Direct magnetic drive
  • Products sold in select areas only - please contact your local branch for availability in your area

Badger Meter 5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter

BB25B12

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
AWWA Specifications
AWWA C-700
End Connection 1
Spud Thread
End Connection 2
MNPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Flow Rate
15 gpm
Height
4-15/16 in
Length
7-1/2 in
Material
Bronze Alloy
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Single Jet