DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Badger Meter 5/8x3/4 in. M25 Plastic Water Meter

BP25B11

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-700
End Connection 1
Spud Thread
End Connection 2
MNPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Flow Rate
15 gpm
Height
4-15/16 in
Length
7-1/2 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 61
Size
5/8 in x 3/4 in
Type
Single Jet
Waterworks Application
Water