5/8 x 3/4 in. Bronze Water Meter

You last purchased this on
 
Badger Meter

5/8 x 3/4 in. Bronze Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

5/8 x 3/4 in. Bronze Water Meter

  • Fast #
  • Part #BB25LLL
  • Item #4291559
  • Manufacturer Part #B25LLL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily maintained without removing from line
  • Durable components for minimal maintenance
  • Wide flow range
  • 150 psi maximum pressure
  • The RCDL meter has a simple, efficient design for high accuracy and repeatability over the entire meter flow range
  • For use in measurement of potable cold water in residential, commercial and industrial services where flow is in one direction only
  • The badger meter recordall (RCDL) positive displacement meters are one of the most cost effective methods in metering industrial fluids
  • Wide range of compatible accessories
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-700
End Connection 1:
Threaded
End Connection 2:
MNPT
End Connections:
Threaded x MNPT
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Flow Rate:
25 gpm
Height:
4-15/16 in
Length:
7-1/2 in
Material:
Bronze Alloy
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Positive Displacement Meter
Weight:
5 lb