5/8 x 5/8 in. Dial Register with 25 ft. Wire
5/8 x 5/8 in. Dial Register with 25 ft. Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in x 5/8 in
- Length:
- 7-1/2 in
- Material:
- Bronze, Plastic
- Waterworks Application:
- Water