Badger Meter

5/8x3/4 in. M25 Meter Bronze Bottom Only

Part #BB25BB118

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Spud Thread

End Connection 2: MNPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 15 gpm

Height: 4-15/16 in

Length: 7-1/2 in

Material: Cast Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Single Jet