5/8x3/4 in. M25 Plastic Water Meter

Part #BP25B11  |  Item #155425  |  Manufacturer Part #P25B11

Call for Pricing EACH

Fitting Sizes:

5/8 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Threaded

End Connection 2: MNPT

End Connections: Threaded x MNPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 15 gpm

Height: 4-15/16 in

Length: 7-1/2 in

Material: Plastic

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Single Jet

Waterworks Application: Water