Recordall® 1-1/2 in. Bronze Disconnect Water Meter

Part #BRCDLM120  |  Item #4733426  |  Manufacturer Part #RCDLM120

Call for Pricing EACH

Fitting Sizes:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Recordall®

End Connection 1: Meter

End Connections: Meter

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliant: Yes

Length: 12-5/8 in

Material: Bronze

NSF Certified: No

Product Type: Positive Displacement Meter

Waterworks Application: Water