1-1/2 x 1-1/2 in. Water Meter

You last purchased this on
 
Badger Meter

Recordall® 1-1/2 x 1-1/2 in. Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

Recordall® 1-1/2 x 1-1/2 in. Water Meter

  • Fast #
  • Part #BUM100127105
  • Item #7181410
  • Manufacturer Part #UM1-0012-7105
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C700
AWWA:
AWWA C-700
Collection:
Recordall®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Flow Rate:
120 gpm
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-5/8 in
Material:
Bronze Alloy, Stainless Steel, Plastic
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Width:
8-3/4 in