Recordall® 4 in. Cast Bronze Water Meter

Part #BT1000P11CF  |  Item #2278782  |  Manufacturer Part #BT1000P11CF

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61

Collection: Recordall®

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Length: 14 in

Material: Cast Bronze

Maximum Temperature: 120

NSF Certified: Yes

NSF Specifications: NSF 61