1 x 8 x 6 -1/2 in. Grease-Resistant Kraft Paper Bag in White
1 x 8 x 6 -1/2 in. Grease-Resistant Kraft Paper Bag in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to open
- Flat-storage design
- Grease-resistant
Specifications
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 8 in
- Material:
- Paper
- Width:
- 6-1/2 in