12-3/8 x 16-3/8 in. Pan Liner
12-3/8 x 16-3/8 in. Pan Liner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good for products with low sugar content
- FDA approved and suitable for kosher foods
- Dimensions are 12-1/8" x 16-3/8"
Specifications
- Length:
- 12-3/8 in
- Product Type:
- Pan Liner
- Width:
- 16-3/8 in