2-3/4 x 10 in. Silverware Bag in White
2-3/4 x 10 in. Silverware Bag in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 2-3/4 x 10
- Color: White
- Easy-loading, economical bags keep your silverware clean and protected
Specifications
- Color Finish Name:
- White
- Length:
- 10 in
- Product Type:
- Silverware Bag
- Width:
- 2-3/4 in