5 x 1-1/2 x 7 in. Single Serve Window Bag in Natural (Case of 500
5 x 1-1/2 x 7 in. Single Serve Window Bag in Natural (Case of 500
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- Length:
- 7 in
- Width:
- 5 in