7/8 in. Hole Saw

Part #B383022VIP  |  Item #4029672  |  Manufacturer Part #3830-22-VIP

Call for Pricing EACH

Diameter:

7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7/8 in

Length: 1-1/2 in

Material: Metal

Teeth Per Inch: 6

Tool Type: Hole Saw