True ergo® 8 in Adjustable Wrench

Part #B9031RUS  |  Item #1856841  |  Manufacturer Part #9031-R-US

Call for Pricing EACH

Length:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: True ergo®

Color Finish: Black

GSA Approved: No

Length: 8 in

Maximum Capacity: 1-25/32 in

Number of Tools Included: 1

Wrench Type: Adjustable