10 in. Chart Paper (24 Hour) for Bailey-Fischer & Porter 1390 and 1392 Chart Recorders

Part #G216A001U01  |  Item #4936629  |  Manufacturer Part #216A001U01

Call for Pricing

Size:

10 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • It can take on or give off moisture continually to remain in equilibrium with its environment
  • Paper grows or shrinks whenever moisture levels (relative humidity) change
  • Some chart paper can grow or shrink as much as 5% of their total length over a humidity range of 50%
  • Our papers have an allowance for growth of 1% for any change in relative humidity of 50% and therefor more stable than other chart papers
  • The best a chart manufacturer can do with regard to relative humidity stability
  • High quality paper prevent ink bleed
  • Range 0-100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Brand Model Compatibility: Bailey-Fischer & Porter 1390 and 1392 Chart Recorders

Diameter: 10 in

Material: Paper

Product Type: Chart Paper

Size: 10 in