10 in. Dia. 0-100 Chart Paper 100/BX

Part #B216A014U01  |  Item #4936498  |  Manufacturer Part #216A014U01

Size:

10 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It can take on or give off moisture continually to remain in equilibrium with its environment
  • Paper grows or shrinks whenever moisture levels (relative humidity) change
  • Some chart paper can grow or shrink as much as 5% of their total length over a humidity range of 50%
  • Our papers have an allowance for growth of 1% for any change in relative humidity of 50% and therefor more stable than other chart papers
  • The best a chart manufacturer can do with regard to relative humidity stability
  • High quality paper prevent ink bleed
  • Range 0-100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Brand Model Compatibility: Bailey-Fischer & Porter 1390 and 1392 Chart Recorders

Diameter: 10 in

Material: Paper

Product Type: Chart Paper

Size: 10 in

Type: Chart Paper (7 Day)