4 in. Standard Turtle Cap

Part #B4WE1  |  Item #402660  |  Manufacturer Part #4WE1

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: [Plastic, Cast Iron, Steel]

Material Type: PVC

UL Listed: No