4 x 1-1/4 in. Female Cast Iron Pitless Adapter

You last purchased this on
 
Baker Manufacturing

4 x 1-1/4 in. Female Cast Iron Pitless Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baker Manufacturing

4 x 1-1/4 in. Female Cast Iron Pitless Adapter

  • Fast #
  • Part #B8PL412U
  • Item #1667283
  • Manufacturer Part #8PL41.2U
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Frostproof - All water passages are buried below the frostline
  • Extra cost of larger upper well casing used with spool-type units and expensive pit or well house construction are eliminated
  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
4 in x 1-1/4 in
Fitting Type:
Reducing, Adapter
Material:
Cast Iron
Pressure - Maximum:
250 psi