6-5/8 in. Watertight Cast Iron Well Cap

Part #B6W  |  Item #453062  |  Manufacturer Part #6W

Call for Pricing EACH

Fitting Sizes:

6-5/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: OD

End Connections: OD

Fitting Size 1: 6-5/8 in

Fitting Sizes: 6-5/8 in

Material: Cast Iron

UL Listed: No