6 in. Cast iron Locking Well Cap

Part #B6WTCLUS048  |  Item #7341295  |  Manufacturer Part #6WTCL048

Call for Pricing EACH

Fitting Sizes:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Lead Law Compliant: Yes

Material: [Cast Iron, Stainless Steel]

UL Listed: No