Baker Manufacturing Female Snappy Pitless Adapter B8PL4U

DESCRIPTION

  • Extra cost of larger upper well casing used with spool-type units and expensive pit or well house construction are eliminated
  • Frostproof - All water passages are buried below the frostline

Baker Manufacturing Female Snappy Pitless Adapter

B8PL4U

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
4 in
Fitting Size 2
1 in
Fitting Sizes
4 in x 1 in
Fitting Type
Reducing
Material
Cast Iron
Maximum Pressure
250 psi