Balboa *CVR* BALBOA - 8 LIGHT PENDANT - BR
Part #TF6748 | Item #7859495 | Manufacturer Part #F6748
Type:
TF6748How to get it:
Product Details
- This fixture is rated for dry locations, meaning it can be used in an indoor area that is not normally subject to dampness, which may include a location subject to temporary dampness provided ventilation is adequate to prevent any accumulation of moisture such as a bathroom
- 1 Year Limited Manufacturer Warranty
- This fixture is UL listed in compliance with the nationally recognized safety standards
- Stem Length - (1) 6", (2) 12", (1) 18"
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Balboa
Color Finish: Bronze/Natural
Color Finish Category: Bronze Tones
Diameter: 28 in
ETL Listed: No
Height: 40-3/4 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: Hand-Worked Iron, Linen, Rattan
Number Of Lights: 8
Origin: Global
Type: TF6748
UL Listed: Yes
Volts: 120V
Watts: 60
-
Call for Pricing
-
Starting at $350.00
-
Starting at $197.00
-
Starting at $232.50
-
Starting at $331.28
-
Starting at $36.40
-
Starting at $242.35
-
Starting at $12.68