2 hp 1755 RPM Baldor Motor
2 hp 1755 RPM Baldor Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 2.9
- Diameter:
- 7/8 in
- Horsepower:
- 2 hp
- Length:
- 13-3/10 in
- Material:
- Steel
- NSF Certified:
- No
- Phase:
- Three Phase
- RPM:
- 1755
- Volts:
- 230/460V