3/4 hp 1725 RPM 208/230/460V Three Phase Motor
3/4 hp 1725 RPM 208/230/460V Three Phase Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.5, 3, 3.2, 3.6
- Application:
- Pumps, Compressors, Fans, Conveyors, Tools
- CSA Certified:
- Yes
- Diameter:
- 7 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3/4 hp
- Length:
- 11-7/20 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230/460V
- Weight:
- 25 lb