Product Details
Product Details
Documents
Specifications
- AMP:
- 1.5
- Diameter:
- 5/8 in
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1740
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230/460V