Baldwin
Contemporary 2-5/8 in. Rose in Polished Chrome
Part #B5046260 | Item #811507 | Manufacturer Part #5046.260
How to get it:
Product Details
- 2.625" Contemporary Round Rose in Polished Chrome
- 2.625
- 2.625
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: Baldwin
Collection: Contemporary
Color Finish: Polished Chrome
Color Finish Category: Chromes
Handle Material: Forged Brass
Material: Brass
UL Listed: No
Width: 2-5/8 in