DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty

Baldwin Crystal Full Dummy Door Knob in Satin Nickel

B9BR3512027

Manufacturer Part #: 9BR3512-027

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Application
Residential
Brand Model Compatibility
Baldwin
Collection
Crystal
Depth
2-29/32 in
Handle Material
Forged Brass
Handle Type
Knob
Installation Type
Screw-in
Security Grade
2
Style
Traditional
UL Listed
No
Width
2-3/16 in

Print